NORGREN

NORGREN 2x3/2 solenoid valve V61BA11A-A3000 G1/4 NC-without solenoid coil

  • ERIKS:11573702
Image 1
▪ High flow rate
Save to list

€219.09/ pieceexcl. VAT

€265.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air