NORGREN

NORGREN 2x3/2 solenoid valve V60AA11A-A3000 G1/8 NC-without solenoid coil

  • ERIKS:11573666
Image 1
▪ High flow rate
Save to list

€201.15/ pieceexcl. VAT

€243.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air