

€202.77/ pieceexcl. VAT
€245.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V45 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 3 to 10 bar |
Operation | Electrical |
Function | 2x3/2 open, monostable |
Operating voltage | 24 VDC |
Protection class | NEMA 4 |
Operating temperature | from -15 to 50 °C |
Housing material | Aluminium die-cast |
Fluid | Compressed air |
Norm | VDMA 24 563 |