
€1,082.41/ pieceexcl. VAT
€1,309.72incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Type | V22 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Electrical |
Function | 2x3/2 closed, monostable |
Operating voltage | 24 VDC |