

€185.92/ pieceexcl. VAT
€224.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excel 32 |
Type | V05 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 13 bar |
Operation | Electrical |
Function | 2/2 Normally closed |
Operating voltage | 110/120 VAC |
Electrical connection | 30mm Industrial standard |
Protection class | IP65 |
Operating temperature | from -20 to 50 °C |
Fluid | Compressed air |