

€198.29/ pieceexcl. VAT
€239.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Click-on |
Type | 82400 |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Operating pressure | from 0.1 to 16 bar |
Function | 2/2 Normally closed |
Electrical connection | DIN EN 175301-803 |
Protection class | IP65 |
Operating temperature | from -10 to 50 °C |
Housing material | Brass |