

€210.73/ pieceexcl. VAT
€254.98incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | T73B |
Construction type | 2-way |
Housing material | Aluminium |
Nominal inner diameter | 1/2" (15) |
Body seal | Nitrile rubber |
Minimum medium temperature (continuous) | -34 °C |
Maximum medium temperature (continuous) | 80 °C |