
€199.50/ pieceexcl. VAT
€241.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | CS60* |
Material | Copper |
Nominal inner diameter | 6.4 |
Outer pipe diameter | 8 mm |
Wall thickness | 0.8 mm |
Commercial length | 10 m |
Minimum medium temperature (continuous) | -200 °C |
Maximum medium temperature (continuous) | 50 °C |
Maximum operating pressure | 81 bar |