
€118.98/ pieceexcl. VAT
€143.97incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | CS60* |
Material | Copper |
Nominal inner diameter | 3.4 |
Outer pipe diameter | 5 mm |
Wall thickness | 0.8 mm |
Commercial length | 10 m |
Minimum medium temperature (continuous) | -200 °C |
Maximum medium temperature (continuous) | 50 °C |
Maximum operating pressure | 138 bar |