
€78.01/ pieceexcl. VAT
€94.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | CS60* |
Material | Copper |
Nominal inner diameter | 2.8 |
Outer pipe diameter | 4 mm |
Wall thickness | 0.6 mm |
Commercial length | 10 m |
Minimum medium temperature (continuous) | -200 °C |
Maximum medium temperature (continuous) | 50 °C |
Maximum operating pressure | 128 bar |