

€9.79/ setexcl. VAT
€11.85incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 314 mm |
Outer Diameter | 585 mm |
Thickness | 66 mm |
Surface protection | Delta Protekt® |
Dimension | 30 mm |
Suitable for bolt in imperial size | 1.1/8 |
Suitable for bolt size metric (M..) | 30 |
Type | Retaining ring |