

€6.55/ setexcl. VAT
€7.93incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 253 mm |
Outer Diameter | 485 mm |
Thickness | 46 mm |
Surface protection | Delta Protekt® |
Dimension | 24 mm |
Suitable for bolt size metric (M..) | 24 |
Type | Retaining ring |