

€3.08/ setexcl. VAT
€3.73incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 234 mm |
Outer Diameter | 42 mm |
Thickness | 46 mm |
Surface protection | Delta Protekt® |
Dimension | 22 mm |
Suitable for bolt size metric (M..) | 22 |
Type | Retaining ring |