

€1.38/ setexcl. VAT
€1.67incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 13 mm |
Outer Diameter | 254 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 12 mm |
Suitable for bolt size metric (M..) | 12 |
Type | Retaining ring |