

€0.98/ setexcl. VAT
€1.19incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 103 mm |
Outer Diameter | 21 mm |
Thickness | 25 mm |
Surface protection | Delta Protekt® |
Dimension | 3/8 |
Suitable for bolt in imperial size | 3/8 |
Type | Retaining ring |