

€3.79/ setexcl. VAT
€4.59incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 10.3 mm |
Outer Diameter | 21 mm |
Thickness | 2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 3/8 |
Suitable for bolt in imperial size | 3/8 |
Model | Enlarged outer diameter |
Type | Retaining ring |