

€14.79/ setexcl. VAT
€17.89incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 20 mm |
Outer Diameter | 39 mm |
Thickness | 3.2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 3/4 |
Suitable for bolt in imperial size | 3/4 |
Model | Enlarged outer diameter |
Type | Retaining ring |