

€2.04/ setexcl. VAT
€2.46incl. VAT
Sold per: 200Min. order: 200
334 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 8.7 mm |
Outer Diameter | 13.5 mm |
Thickness | 2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 8 mm |
Suitable for bolt size metric (M..) | 8 |
Model | Standard |
Type | Retaining ring |