

€51.31/ setexcl. VAT
€62.08incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 43.2 mm |
Outer Diameter | 63 mm |
Thickness | 6.8 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 42 mm |
Suitable for bolt size metric (M..) | 42 |
Model | Standard |
Type | Retaining ring |