

€1.91/ setexcl. VAT
€2.31incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 4.4 mm |
Outer Diameter | 7.6 mm |
Thickness | 2.2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 4 mm |
Suitable for bolt size metric (M..) | 4 |
Model | Standard |
Type | Retaining ring |