

€40.42/ setexcl. VAT
€48.90incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 37.4 mm |
Outer Diameter | 55 mm |
Thickness | 6.8 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 36 mm |
Suitable for bolt in imperial size | 1.3/8 |
Suitable for bolt size metric (M..) | 36 |
Model | Standard |
Type | Retaining ring |