

€35.52/ setexcl. VAT
€42.98incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 34.4 mm |
Outer Diameter | 48.5 mm |
Thickness | 6.8 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 33 mm |
Suitable for bolt in imperial size | 1.1/4 |
Suitable for bolt size metric (M..) | 33 |
Model | Standard |
Type | Retaining ring |