

€28.11/ setexcl. VAT
€34.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 31.4 mm |
Outer Diameter | 47 mm |
Thickness | 6.8 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 30 mm |
Suitable for bolt in imperial size | 1.1/8 |
Suitable for bolt size metric (M..) | 30 |
Model | Standard |
Type | Retaining ring |