

€25.02/ setexcl. VAT
€30.27incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 28.4 mm |
Outer Diameter | 42 mm |
Thickness | 6.8 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 27 mm |
Suitable for bolt size metric (M..) | 27 |
Model | Standard |
Type | Retaining ring |