

€5.42/ setexcl. VAT
€6.56incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 15.2 mm |
Outer Diameter | 23 mm |
Thickness | 3 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 14 mm |
Suitable for bolt size metric (M..) | 14 |
Model | Standard |
Type | Retaining ring |