

€2.17/ setexcl. VAT
€2.62incl. VAT
Sold per: 25Min. order: 25
500 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 10.7 mm |
Outer Diameter | 16.6 mm |
Thickness | 2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 10 mm |
Suitable for bolt size metric (M..) | 10 |
Model | Standard |
Type | Retaining ring |