

€0.48/ setexcl. VAT
€0.58incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 54 mm |
Outer Diameter | 9 mm |
Thickness | 18 mm |
Surface protection | Delta Protekt® |
Dimension | 5 mm |
Suitable for bolt size metric (M..) | 5 |
Type | Retaining ring |