

€7.50/ setexcl. VAT
€9.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 344 mm |
Outer Diameter | 485 mm |
Thickness | 58 mm |
Surface protection | Delta Protekt® |
Dimension | 33 mm |
Suitable for bolt in imperial size | 1.1/4 |
Suitable for bolt size metric (M..) | 33 |
Type | Retaining ring |