

€1.36/ setexcl. VAT
€1.64incl. VAT
Sold per: 100Min. order: 100
60 In stock - Estimated delivery date 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 17 mm |
Outer Diameter | 254 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 16 mm |
Suitable for bolt in imperial size | 5/8 |
Suitable for bolt size metric (M..) | 16 |
Type | Retaining ring |