

€0.94/ setexcl. VAT
€1.13incl. VAT
Sold per: 200Min. order: 200
796 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 13 mm |
Outer Diameter | 195 mm |
Thickness | 25 mm |
Surface protection | Delta Protekt® |
Dimension | 12 mm |
Suitable for bolt size metric (M..) | 12 |
Type | Retaining ring |