

€0.89/ setexcl. VAT
€1.08incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 114 mm |
Outer Diameter | 185 mm |
Thickness | 25 mm |
Surface protection | Delta Protekt® |
Dimension | 11 mm |
Suitable for bolt size metric (M..) | 11 |
Type | Retaining ring |