

€2.12/ setexcl. VAT
€2.57incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 20 mm |
Outer Diameter | 307 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 3/4 |
Suitable for bolt in imperial size | 3/4 |
Type | Retaining ring |