

€3.79/ setexcl. VAT
€4.59incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 13.5 mm |
Outer Diameter | 19.5 mm |
Thickness | 2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 1/2 |
Suitable for bolt in imperial size | 1/2 |
Model | Standard |
Type | Retaining ring |