

€3.45/ pieceexcl. VAT
€4.17incl. VAT
90 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 253 mm |
Outer Diameter | 39 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 24 mm |
Suitable for bolt size metric (M..) | 24 |
Type | Retaining ring |