

€0.50/ pieceexcl. VAT
€0.61incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 87 mm |
Outer Diameter | 135 mm |
Thickness | 25 mm |
Surface protection | Delta Protekt® |
Dimension | 8 mm |
Suitable for bolt size metric (M..) | 8 |
Type | Retaining ring |