

€2.30/ pieceexcl. VAT
€2.78incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 6.5 mm |
Outer Diameter | 10.8 mm |
Thickness | 2.2 mm |
Surface protection | 254 SMO® |
Material quality | Stainless steel 254SMO (1.4547) |
Dimension | 6 mm |
Suitable for bolt size metric (M..) | 6 |
Model | SMO 254 |
Type | Retaining ring |