

€2.09/ pieceexcl. VAT
€2.53incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Steel |
Inner Diameter | 214 mm |
Outer Diameter | 307 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 20 mm |
Suitable for bolt size metric (M..) | 20 |
Type | Retaining ring |