

€12.01/ pieceexcl. VAT
€14.53incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 21.4 mm |
Outer Diameter | 30.7 mm |
Thickness | 3 mm |
Surface protection | 254 SMO® |
Material quality | Stainless steel 254SMO (1.4547) |
Dimension | 20 mm |
Suitable for bolt size metric (M..) | 20 |
Model | SMO 254 |
Type | Retaining ring |