

€7.98/ pieceexcl. VAT
€9.66incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 17 mm |
Outer Diameter | 25.4 mm |
Thickness | 3 mm |
Surface protection | 254 SMO® |
Material quality | Stainless steel 254SMO (1.4547) |
Dimension | 16 mm |
Suitable for bolt in imperial size | 5/8 |
Suitable for bolt size metric (M..) | 16 |
Model | SMO 254 |
Type | Retaining ring |