

€83.17/ pieceexcl. VAT
€100.64incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 13 mm |
Outer Diameter | 19.5 mm |
Thickness | 2 mm |
Surface protection | 254 SMO® |
Material quality | Stainless steel 254SMO (1.4547) |
Dimension | 12 mm |
Suitable for bolt size metric (M..) | 12 |
Model | SMO 254 |
Type | Retaining ring |