NOELLE

NOELLE Painter paint rol. nylon 18cm

  • ERIKS:12739706
  • Manufacturer:4250560501011
Image 1
Painter paint roller nylon

Design: Suitable for 8 mm insert stirrup.



100% polyamide, pile height 14 mm, with blue fibre, solvent resistant, non-padded, suitable for smooth substrates, for coatings, especially durable.

Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Roller width
180 mm