NOELLE

NOELLE Paint roller yell. fibre 10 cm PU 2 pc.

  • ERIKS:12739691
  • Manufacturer:4250560505033
Image 1
Small-area paint roller yellow fibre

Design: For 6 mm stirrup.

Polyacrylic, thermo-fusioned, high paint retention and spread, durable, ideal for window reveals, 2 pieces in SB packaging.

Save to list

€2.03/ setexcl. VAT

€2.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Roller width
100 mm