NOELLE

NOELLE Paint roller yell. fibre 10 cm

  • ERIKS:12739688
  • Manufacturer:4250560505026
Image 1
Combination paint roller yellow fibre

Design: For 6 mm stirrup.

Polyacrylic, 30 mm core, thermo-fusioned, high paint retention and spread, durable.

Save to list

€1.76/ pieceexcl. VAT

€2.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Roller width
100 mm