NOELLE

NOELLE Paint roller foam super fine 10cm PU with 2Piece

  • ERIKS:12739685
  • Manufacturer:4250560501097
Image 1
Paint roller foam, super fine

Design: For 6 mm stirrup.

Foam, bulk density 56 kg/m³, rounded on frame side, for high-quality and seamless painting with solvent-based paints, 2 pieces in SB packaging.

Save to list

€2.03/ setexcl. VAT

€2.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Roller width
100 mm