NOELLE

NOELLE Jumbo paint rol.gold tuft25cm

  • ERIKS:12739722
  • Manufacturer:4250560500915
Image 1
Jumbo paint roller gold tuft

Design: Suitable for 8 mm insert stirrup.



Polyacrylic, pile height 18 mm, thermo-fusioned, non-padded, suitable for smooth substrates indoors, very good paint retention and spread, durable, with thick core for high square metre capacity.

Save to list

€5.46/ pieceexcl. VAT

€6.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Roller width
250 mm