NOELLE

NOELLE Holder for paint roller 40cm wire Ø6mm

  • ERIKS:12739697
  • Manufacturer:4250560501196
Image 1
Paint roller handle

Design: Small, ergonomic handle, zinc-plated 6 mm wire.

Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Length
400 mm