NOELLE

NOELLE Holder for paint roller 28cm wire Ø6mm

  • ERIKS:12739694
  • Manufacturer:4250560501028
Image 1
Paint roller handle

Design: Small, ergonomic handle, zinc-plated 6 mm wire.

Save to list

€1.18/ pieceexcl. VAT

€1.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Length
280 mm