NOELLE

NOELLE Facade paint roller lamb plush 18cm

  • ERIKS:12739700
  • Manufacturer:4250560500755
Image 1
Facade paint roller lamb plush

Design: Suitable for 8 mm insert stirrup.



Lamb plush, polyacrylic, pile height 18 mm, heavily padded, rolled on corners, suitable for coarsely structured substrates both indoors and out, high paint retention and spread, durable.

Save to list

€6.78/ pieceexcl. VAT

€8.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOELLE
Roller width
180 mm