NLG

NLG Tether Tape Holding force 5kg, 2800x25mm

  • ERIKS:14593247
  • Manufacturer:5060572180031
Image 1
Holding tape Tether Tape™

Design: Reinforced fibreglass textile band. Tape works without adhesive for a secure bond between the tool and anchor point. Temperature range from -50° C to 250° C. Dynamic load: 2:1 safety factor.

Application: For fixing holding rings onto tool handles.

Save to list

€57.23/ pieceexcl. VAT

€69.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NLG