NLG

NLG Fall protection GO Expandable 0.7-1.2m Holding force 3kg

  • ERIKS:14593252
  • Manufacturer:5060572180611
Image 1
Fall protection GO™, stretch, 700–1200 mm

Design: Made of extremely durable, stretchable fabric with a freely rotating 360° screw carabiner. The special carabiner prevents the fall protection from being twisted. Approval according to ANSI/ISEA 121-2018.

Application: Axis screw carabiner for attachment to retainer rings, cord loop for attachment to crossbar or belt.
Save to list

€29.89/ pieceexcl. VAT

€36.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NLG